Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Center Distance Code
724
Reduction Type
Single
Input Power Rating
2.34 hp, 1.745 kW
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Material
Cast Iron, Standard Paint
Output Shaft Projection
Hollow Output
Media Mapping Hollow Bore
P23
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Torque
1159 lb-in
Center Distance
2.375 in
Input Motor HP
2
Base Mounting Attachment
No Base
Fan Cooled
No
Motor Frame Size
B7140TC180C
Media Mapping Output
H
Series
700
Ratio
15:1
Media Mapping Style
HF
Output Bore Shaft Dia.
1.438 in
Output Shaft
Hollow
Style
Right Angle
Output Speed
116.7 rpm
Rated Efficiency
92%
Weight
31.1 LB
EAN or UPC
781711748756
We're here for you
with Service Centers across the country - We have your back