Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Bolt Center Length x Bolt Center Width
5 in x 2 7/8 in
Bolt Centers w/ Vertical "J" Base Kit (in)
9.19 x 2.88
Family Name
HF
Output Shaft Projection
Hollow Output
Box Width
4 15/16 in
Output Speed
29.2 rpm
Motor Application
General Purpose
Base to Shaft Center Height w/Vert. "J" Base Kit
4.06 in
Frame
56C
Worm Position
Universal
Style
Right Angle
Base to Centerline of Output Shaft
2 1/2 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Max. Overhung Load @ 1750 rpm
900 lb/in
Keyway Size
3/16 x 3/32
Media Mapping Output
H
Shaft Assembly Code
H
Bolt Centers w/ Vertical Base Kits (in)
8.94 x 4.88
Max. Thrust Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Series
700
Base to Shaft Center Height w/High Vert. Base Kit
5 1/4 in
Max. Thrust Load @ 1150 rpm
900 lb/in
Rated Efficiency
71%
Bore Code
B5
Input (Shaft or Bore) Size
5/8 in
Output Configuration
Hollow Output
Output Torque @ RPM
1040 in lb @ 1150 rpm, 1128 in lb @ 1750 rpm
Torque Out @ 1150 rpm
1040 in lb
Lubrication
None
Motor HP
0.5 hp
Input HP @ RPM
0.49 hp @ 1150 rpm, 0.73 hp @ 1750 rpm
Motor Frame Size
B556C
Base to Shaft Center Height w/Std. Base Kit
5.19 in
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1 in
Output Torque
1128 lb-in
Ratio
60:1
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Input Power Rating
0.73 hp, 0.544 kW
Max. Overhung Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Bolt Center
5 in x 2 7/8 in
Media Mapping Style
HF
Housing Material
Cast Iron
Box Length
6 3/8 in
Output Shaft
Hollow
Max. Input HP @ 100 rpm
0.073 hp
HP @ RPM
0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm
Washdown Duty
No
Fan Cooled
No
Use With
724
Output (Shaft or Bore) Size
1 in
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Output RPM @ 1750 rpm Input
29.2 rpm
Box Height
6 15/16 in
Reduction Type
Single
Center Distance
2.375 in
Base to Centerline of Input Shaft
4 7/8 in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Base to Shaft Center Height w/Low Vert. Base Kit
3.38 in
Thermal Input Horsepower @ 1750 RPM
N/A
Center Distance Code
724
Bolt Centers w/ Std. Base Kit (in)
7 1/16 x 4 7/8
Input Configuration
C-Face Quilled
Media Mapping Hollow Bore
P16
Frame Size
56C
Input Motor HP
0.75
Torque Out @ 1750 rpm
1128 in lb
Weight
31.1 LB
EAN or UPC
781711630655
We're here for you
with Service Centers across the country - We have your back