Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Reduction Type
Single
Ratio
20:1
Rated Efficiency
88%
Standard
AGMA Service Class I
Media Mapping Hollow Bore
P24
Output Torque
1483 lb-in
Series
700
Motor Frame Size
B7140TC180C
Input Power Rating
2.34 hp, 1.745 kW
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Output Shaft
Hollow
Media Mapping Style
HF
Base Mounting Attachment
No Base
Style
Right Angle
Output Speed
87.5 rpm
Output Shaft Projection
Hollow Output
Output Bore Shaft Dia.
1.5 in
Input Motor HP
2
Center Distance
2.625 in
Media Mapping Output
H
Fan Cooled
No
Material
Cast Iron, Standard Paint
Center Distance Code
726
Weight
45.1 LB
EAN or UPC
781711818312
We're here for you
with Service Centers across the country - We have your back