Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Output Speed
35 rpm
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Style
Right Angle
Input Motor HP
1
Center Distance Code
726
Media Mapping Output
H
Output Shaft
Hollow
Output Torque
1484 lb-in
Media Mapping Hollow Bore
P20
Rated Efficiency
76%
Center Distance
2.625 in
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class I
Series
700
Fan Cooled
No
Motor Frame Size
B556C
Reduction Type
Single
Output Shaft Projection
Hollow Output
Base Mounting Attachment
No Base
Ratio
50:1
Media Mapping Style
HF
Input Power Rating
1.08 hp, 0.805 kW
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Weight
45.1 LB
EAN or UPC
781711494967
We're here for you
with Service Centers across the country - We have your back