- Female Rod End, Left Hand, Commercial Grade, 7/16" Bore, 7/16-20 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
| Lubrication | Non-Relubricatable |
| Ball Dia. | 0.806 in |
| Misalignment Range | ±6° |
| Insert Material | Oil Impregnated Bronze |
| Head Diameter | 1 1/8 in |
| Thread Size | 7/16 |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 5350 lbf |
| Grade | Commercial |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Length Through Bore | 0.4375 in |
| Housing Width | 7/16 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Bore Size | 0.438 in - 7/16 in |
| Base Dia. | 3/4 in |
| Right / Left Hand | Left Hand |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Threads per Inch | 20 |
| Lube Fitting | w/o Lube Fitting |
| Ball Flat Dia. | 0.578 in |
| Across Wrench Flats | 5/8 in |
| Weight | 0.173 LB |
| EAN or UPC | 781711481820 |

