- Female Rod End, Left Hand, Precision Grade, 1/4" Bore, 1/4-28 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
| Lubrication | Self-Lubricating |
| Thread Pitch | N/A |
| Threads per Inch | 28 |
| Housing Width | 0.281 in |
| Bore Size | 0.250 in - 1/4 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Length Through Bore | 0.375 in |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Left Hand |
| Ball Dia. | 1/2 in |
| Head Diameter | 3/4 in |
| Insert Material | Plated Carbon Steel or Stainless Steel |
| Static Load Rating [Max] | 2539 lbf |
| Base Dia. | 0.468 in |
| Misalignment Range | ±8° |
| Grade | Precision |
| Lube Fitting | w/o Lube Fitting |
| Liner | Teflon® |
| Ball Material | Chrome Plated 52100 Steel |
| Thread Size | 1/4 |
| Ball Flat Dia. | 0.331 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711480069 |

