- Female Rod End, Left Hand, Precision Grade, 5/16" Bore, 5/16-24 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
| Ball Material | Chrome Plated 52100 Steel |
| Thread Size | 5/16 |
| Insert Material | Plated Carbon Steel or Stainless Steel |
| Ball Dia. | 5/8 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Grade | Precision |
| Bearing Type | Plain Bearing |
| Threads per Inch | 24 |
| Lubrication | Self-Lubricating |
| Head Diameter | 7/8 in |
| Bore Size | 0.313 in - 5/16 in |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.447 in |
| Length Through Bore | 0.4375 in |
| Liner | Teflon® |
| Misalignment Range | ±7° |
| Static Load Rating [Max] | 3133 lbf |
| Housing Width | 11/32 in |
| Right / Left Hand | Left Hand |
| Base Dia. | 1/2 in |
| Weight | 0.092 LB |
| EAN or UPC | 781711480076 |

