Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
H
Output Speed
17.5 rpm
Media Mapping Style
HFWA
Motor Frame Size
B556C
Media Mapping Base
B
Fan Cooled
No
Input Motor HP
0.25
Style
Parallel Shaft
Output Shaft Projection
Hollow Output
Center Distance Code
718
Output Bore Shaft Dia.
1 in
Output Shaft
Hollow
Output Torque
570 lb-in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Ratio
100:1
Input Power Rating
0.23 hp, 0.172 kW
Material
Cast Iron, Standard Paint
Rated Efficiency
70%
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Reduction Type
Double
Media Mapping Hollow Bore
P16
Weight
28.1 LB
EAN or UPC
191191087137
We're here for you
with Service Centers across the country - We have your back