Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Output Bore Shaft Dia.
1.438 in
Rated Efficiency
61%
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Ratio
100:1
Base Mounting Attachment
No Base
Center Distance Code
721
Input Power Rating
0.41 hp, 0.306 kW
Output Torque
910 lb-in
Center Distance
2.06 in
Reduction Type
Double
Media Mapping Style
HFWA
Standard
AGMA Service Class I
Output Speed
17.5 rpm
Media Mapping Output
H
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Media Mapping Hollow Bore
P23
Input Motor HP
0.50
Output Shaft
Hollow
Motor Frame Size
B556C
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Fan Cooled
No
Weight
37.1 LB
EAN or UPC
889208367845
We're here for you
with Service Centers across the country - We have your back