Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
H
Media Mapping Style
HFWA
Rated Efficiency
24%
Input Power Rating
0.1 hp, 0.075 kW
Reduction Type
Double
Output Speed
1.5 rpm
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Shaft Projection
Hollow Output
Motor Frame Size
B556C
Media Mapping Hollow Bore
P21
Output Bore Shaft Dia.
1.063 in
Output Torque
1025 lb-in
Output Shaft
Hollow
Standard
AGMA Service Class I
Center Distance
2.06 in
Center Distance Code
721
Style
Parallel Shaft
Input Motor HP
0.17
Fan Cooled
No
Base Mounting Attachment
No Base
Ratio
1200:1
Weight
37.1 LB
EAN or UPC
884107155074
We're here for you
with Service Centers across the country - We have your back