Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
721
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Media Mapping Style
HFWA
Media Mapping Output
H
Style
Parallel Shaft
Output Torque
900 lb-in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Shaft
Hollow
Ratio
2400:1
Base Mounting Attachment
No Base
Rated Efficiency
19%
Standard
AGMA Service Class I
Center Distance
2.06 in
Input Power Rating
0.053 hp, 0.04 kW
Media Mapping Hollow Bore
P16
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Speed
0.7 rpm
Reduction Type
Double
Input Motor HP
0.17
Output Shaft Projection
Hollow Output
Fan Cooled
No
Weight
43.1 LB
EAN or UPC
884107361192
We're here for you
with Service Centers across the country - We have your back