Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Style
Parallel Shaft
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque
1785 lb-in
Motor Frame Size
B556C
Output Shaft
Hollow
Media Mapping Hollow Bore
P20
Standard
AGMA Service Class I
Reduction Type
Double
Fan Cooled
No
Output Bore Shaft Dia.
1.25 in
Ratio
100:1
Center Distance Code
726
Center Distance
2.62 in
Output Shaft Projection
Hollow Output
Input Motor HP
0.75
Rated Efficiency
67%
Input Power Rating
0.75 hp, 0.559 kW
Media Mapping Style
HFWA
Output Speed
17.5 rpm
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
55.1 LB
EAN or UPC
884107296777
We're here for you
with Service Centers across the country - We have your back