Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Speed
8.8 rpm
Output Torque
1875 lb-in
Reduction Type
Double
Style
Parallel Shaft
Input Motor HP
0.50
Media Mapping Output
H
Ratio
200:1
Center Distance
2.62 in
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Fan Cooled
No
Rated Efficiency
55%
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance Code
726
Output Shaft
Hollow
Input Power Rating
0.47 hp, 0.35 kW
Media Mapping Style
HFWA
Material
Cast Iron, Standard Paint
Output Shaft Projection
Hollow Output
Output Bore Shaft Dia.
0.938 in
Media Mapping Hollow Bore
P15
Weight
55.1 LB
EAN or UPC
191191963752
We're here for you
with Service Centers across the country - We have your back