Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Hollow
Center Distance
2.62 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Hollow Bore
P22
Material
Cast Iron, Standard Paint
Fan Cooled
No
Reduction Type
Double
Motor Frame Size
B556C
Input Power Rating
0.47 hp, 0.35 kW
Output Shaft Projection
Hollow Output
Style
Parallel Shaft
Output Speed
8.8 rpm
Media Mapping Output
H
Ratio
200:1
Rated Efficiency
55%
Media Mapping Style
HFWA
Output Bore Shaft Dia.
1.375 in
Output Torque
1875 lb-in
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Center Distance Code
726
Base Mounting Attachment
No Base
Input Motor HP
0.50
Weight
55.1 LB
EAN or UPC
884107423425
We're here for you
with Service Centers across the country - We have your back