Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.37 hp, 0.276 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Output
H
Style
Parallel Shaft
Output Torque
1950 lb-in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Input Motor HP
0.33
Media Mapping Hollow Bore
P20
Output Bore Shaft Dia.
1.25 in
Center Distance
2.62 in
Base Mounting Attachment
No Base
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Rated Efficiency
49%
Fan Cooled
No
Reduction Type
Double
Center Distance Code
726
Output Shaft
Hollow
Media Mapping Style
HFWA
Ratio
300:1
Output Speed
5.8 rpm
Standard
AGMA Service Class I
Weight
55.1 LB
EAN or UPC
781711495452
We're here for you
with Service Centers across the country - We have your back