Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1940 lb-in
Center Distance Code
726
Media Mapping Output
H
Output Speed
0.9 rpm
Media Mapping Base
B
Style
Parallel Shaft
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Fan Cooled
No
Media Mapping Style
HFWA
Ratio
2000:1
Output Shaft
Hollow
Rated Efficiency
17%
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Media Mapping Hollow Bore
P16
Reduction Type
Double
Input Power Rating
0.16 hp, 0.119 kW
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Motor HP
0.17
Center Distance
2.62 in
Weight
58.1 LB
EAN or UPC
884107155647
We're here for you
with Service Centers across the country - We have your back