Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Rated Efficiency
61%
Output Shaft
Hollow
Media Mapping Output
H
Input Power Rating
0.56 hp, 0.418 kW
Output Bore Shaft Dia.
0.938 in
Media Mapping Base
C
Standard
AGMA Service Class I
Output Speed
11.7 rpm
Input Motor HP
0.75
Center Distance Code
726
Output Torque
1840 lb-in
Media Mapping Style
HFWA
Reduction Type
Double
Media Mapping Hollow Bore
P15
Output Shaft Projection
Hollow Output
Fan Cooled
No
Ratio
150:1
Style
Parallel Shaft
Motor Frame Size
B556C
Base Mounting Attachment
High Vertical Base Right Mount
Material
Cast Iron, Standard Paint
Center Distance
2.62 in
Weight
68.1 LB
EAN or UPC
884107997476
We're here for you
with Service Centers across the country - We have your back