Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Parallel Shaft
Input Motor HP
1
Motor Frame Size
B556C
Standard
AGMA Service Class I
Output Shaft
Hollow
Rated Efficiency
73%
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Reduction Type
Double
Output Torque
3250 lb-in
Media Mapping Hollow Bore
P24
Center Distance
3 in
Center Distance Code
730
Output Shaft Projection
Hollow Output
Media Mapping Style
HFWA
Output Speed
17.5 rpm
Fan Cooled
No
Input Power Rating
1.24 hp, 0.925 kW
Media Mapping Output
H
Base Mounting Attachment
No Base
Ratio
100:1
Output Bore Shaft Dia.
1.5 in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Material
Cast Iron, Standard Paint
Weight
83.1 LB
EAN or UPC
884107273921
We're here for you
with Service Centers across the country - We have your back