Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Base Mounting Attachment
No Base
Ratio
300:1
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Speed
5.8 rpm
Input Power Rating
0.57 hp, 0.425 kW
Output Torque
3612 lb-in
Style
Parallel Shaft
Input Motor HP
0.50
Center Distance
3 in
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Center Distance Code
730
Output Bore Shaft Dia.
1.5 in
Motor Frame Size
B556C
Fan Cooled
No
Media Mapping Hollow Bore
P24
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Media Mapping Style
HFWA
Rated Efficiency
58%
Reduction Type
Double
Weight
83.1 LB
EAN or UPC
884107265117
We're here for you
with Service Centers across the country - We have your back