There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
400:1
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Center Distance
3 in
Base Mounting Attachment
No Base
Output Speed
4.4 rpm
Output Torque
3602 lb-in
Standard
AGMA Service Class I
Motor Frame Size
B556C
Media Mapping Style
HFWA
Center Distance Code
730
Style
Parallel Shaft
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Shaft Projection
Hollow Output
Reduction Type
Double
Rated Efficiency
63%
Input Power Rating
0.4 hp, 0.298 kW
Output Bore Shaft Dia.
2 in
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Media Mapping Hollow Bore
P32
Media Mapping Output
H
Input Motor HP
0.33
Fan Cooled
No
Weight
83.1 LB
EAN or UPC
191191954576
We're here for you
with Service Centers across the country - We have your back