Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
A
Style
Parallel Shaft
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Input Power Rating
0.23 hp, 0.172 kW
Media Mapping Hollow Bore
P24
Fan Cooled
No
Media Mapping Style
HFWA
Output Bore Shaft Dia.
1.5 in
Output Speed
1.9 rpm
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Rated Efficiency
48%
Ratio
900:1
Reduction Type
Double
Center Distance Code
730
Output Torque
3752 lb-in
Media Mapping Output
H
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Center Distance
3 in
Output Shaft
Hollow
Base Mounting Attachment
Horizontal Base Top Mount
Input Motor HP
0.17
Weight
95.1 LB
EAN or UPC
884107395357
We're here for you
with Service Centers across the country - We have your back