Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Center Distance
3 in
Input Power Rating
0.57 hp, 0.425 kW
Media Mapping Style
HFWA
Media Mapping Hollow Bore
P24
Style
Parallel Shaft
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Fan Cooled
No
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Ratio
300:1
Output Shaft
Hollow
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class I
Media Mapping Base
B
Rated Efficiency
58%
Center Distance Code
730
Input Motor HP
0.50
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Speed
5.8 rpm
Media Mapping Output
H
Output Bore Shaft Dia.
1.5 in
Output Torque
3612 lb-in
Weight
88.1 LB
EAN or UPC
191191291626
We're here for you
with Service Centers across the country - We have your back