Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
11.7 rpm
Output Torque
280 lb-in
Media Mapping Style
HFWC
Fan Cooled
No
Media Mapping Base
R
Reduction Type
Double
Media Mapping Output
H
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Material
Cast Iron, Standard Paint
Rated Efficiency
40%
Center Distance Code
713
Style
Right Angle
Input Power Rating
0.13 hp, 0.097 kW
Output Shaft
Hollow
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Center Distance
1.33 in
Output Bore Shaft Dia.
0.625 in
Motor Frame Size
B556C
Input Motor HP
0.17
Ratio
150:1
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Media Mapping Hollow Bore
P10
Standard
AGMA Service Class I
Weight
21.1 LB
EAN or UPC
884107168784
We're here for you
with Service Centers across the country - We have your back