Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Media Mapping Output
H
Center Distance
1.75 in
Output Torque
660 lb-in
Output Shaft Projection
Hollow Output
Ratio
200:1
Output Shaft
Hollow
Style
Right Angle
Input Power Rating
0.19 hp, 0.142 kW
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Hollow Bore
P16
Output Speed
8.8 rpm
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Input Motor HP
0.25
Reduction Type
Double
Rated Efficiency
47%
Output Bore Shaft Dia.
1 in
Media Mapping Style
HFWC
Center Distance Code
718
Weight
27.1 LB
EAN or UPC
884107058184
We're here for you
with Service Centers across the country - We have your back