Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Hollow
Center Distance Code
718
Fan Cooled
No
Media Mapping Hollow Bore
P16
Output Speed
2.9 rpm
Input Power Rating
0.095 hp, 0.071 kW
Output Shaft Projection
Hollow Output
Media Mapping Output
H
Output Bore Shaft Dia.
1 in
Reduction Type
Double
Media Mapping Style
HFWC
Rated Efficiency
34%
Motor Frame Size
B442CZ
Center Distance
1.75 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Base Mounting Attachment
No Base
Ratio
600:1
Input Motor HP
0.17
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Output Torque
710 lb-in
Style
Right Angle
Weight
27.1 LB
EAN or UPC
781711453148
We're here for you
with Service Centers across the country - We have your back