Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
HFWC
Media Mapping Output
H
Fan Cooled
No
Output Speed
2.9 rpm
Ratio
600:1
Output Shaft
Hollow
Style
Right Angle
Output Shaft Projection
Hollow Output
Rated Efficiency
34%
Input Motor HP
0.17
Center Distance
1.75 in
Center Distance Code
718
Input Power Rating
0.095 hp, 0.071 kW
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Double
Standard
AGMA Service Class I
Motor Frame Size
B556C
Output Bore Shaft Dia.
1 in
Output Torque
710 lb-in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Hollow Bore
P16
Weight
27.1 LB
EAN or UPC
781711453155
We're here for you
with Service Centers across the country - We have your back