Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
17.5 rpm
Base Mounting Attachment
No Base
Input Power Rating
0.41 hp, 0.306 kW
Output Bore Shaft Dia.
1 in
Style
Right Angle
Input Motor HP
0.50
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Reduction Type
Double
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Rated Efficiency
61%
Media Mapping Output
H
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Style
HFWC
Output Shaft
Hollow
Media Mapping Hollow Bore
P16
Ratio
100:1
Output Torque
910 lb-in
Center Distance
2.06 in
Center Distance Code
721
Motor Frame Size
B556C
Fan Cooled
No
Weight
37.1 LB
EAN or UPC
781711240403
We're here for you
with Service Centers across the country - We have your back