Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
HFWC
Material
Cast Iron, Standard Paint
Style
Right Angle
Output Shaft
Hollow
Rated Efficiency
16%
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Input Motor HP
0.17
Standard
AGMA Service Class I
Center Distance
2.06 in
Media Mapping Base
B
Motor Frame Size
B556C
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Reduction Type
Double
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Output
H
Output Shaft Projection
Hollow Output
Fan Cooled
No
Output Torque
900 lb-in
Output Bore Shaft Dia.
1.188 in
Output Speed
1 rpm
Media Mapping Hollow Bore
P19
Ratio
1800:1
Center Distance Code
721
Input Power Rating
0.082 hp, 0.061 kW
Weight
38.1 LB
EAN or UPC
884107222868
We're here for you
with Service Centers across the country - We have your back