Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
900 lb-in
Input Power Rating
0.082 hp, 0.061 kW
Media Mapping Base
R
Motor Frame Size
B556C
Rated Efficiency
16%
Output Shaft Projection
Hollow Output
Reduction Type
Double
Standard
AGMA Service Class I
Output Speed
1 rpm
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Center Distance Code
721
Media Mapping Output
H
Media Mapping Hollow Bore
P23
Output Bore Shaft Dia.
1.438 in
Media Mapping Style
HFWC
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Material
Cast Iron, Standard Paint
Output Shaft
Hollow
Ratio
1800:1
Style
Right Angle
Input Motor HP
0.17
Fan Cooled
No
Center Distance
2.06 in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Weight
45.1 LB
EAN or UPC
884107283975
We're here for you
with Service Centers across the country - We have your back