Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.5 in
Output Torque
1785 lb-in
Center Distance
2.62 in
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Style
Right Angle
Output Speed
17.5 rpm
Output Shaft
Hollow
Input Motor HP
0.75
Fan Cooled
No
Base Mounting Attachment
No Base
Center Distance Code
726
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Ratio
100:1
Output Shaft Projection
Hollow Output
Media Mapping Style
HFWC
Media Mapping Hollow Bore
P24
Reduction Type
Double
Rated Efficiency
67%
Media Mapping Output
H
Input Power Rating
0.75 hp, 0.559 kW
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
55.1 LB
EAN or UPC
781711495490
We're here for you
with Service Centers across the country - We have your back