Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Media Mapping Style
HFWC
Media Mapping Hollow Bore
P16
Fan Cooled
No
Center Distance Code
726
Rated Efficiency
61%
Ratio
150:1
Output Speed
11.7 rpm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft Projection
Hollow Output
Reduction Type
Double
Input Power Rating
0.56 hp, 0.418 kW
Style
Right Angle
Media Mapping Output
H
Input Motor HP
0.75
Center Distance
2.62 in
Standard
AGMA Service Class I
Output Torque
1840 lb-in
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Weight
55.1 LB
EAN or UPC
781711495506
We're here for you
with Service Centers across the country - We have your back