Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Input Power Rating
0.56 hp, 0.418 kW
Standard
AGMA Service Class I
Motor Frame Size
B556C
Output Speed
11.7 rpm
Base Mounting Attachment
No Base
Fan Cooled
No
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Input Motor HP
0.75
Media Mapping Hollow Bore
P27
Output Bore Shaft Dia.
1.687 in
Media Mapping Output
H
Center Distance Code
726
Ratio
150:1
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Torque
1840 lb-in
Center Distance
2.62 in
Style
Right Angle
Output Shaft
Hollow
Rated Efficiency
61%
Media Mapping Style
HFWC
Weight
55.1 LB
EAN or UPC
884107263373
We're here for you
with Service Centers across the country - We have your back