Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1 in
Center Distance
2.62 in
Output Torque
1875 lb-in
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Ratio
200:1
Style
Right Angle
Center Distance Code
726
Output Shaft Projection
Hollow Output
Media Mapping Style
HFWC
Motor Frame Size
B556C
Media Mapping Hollow Bore
P16
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Double
Base Mounting Attachment
No Base
Output Speed
8.8 rpm
Input Power Rating
0.47 hp, 0.35 kW
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Fan Cooled
No
Rated Efficiency
55%
Output Shaft
Hollow
Input Motor HP
0.50
Weight
55.1 LB
EAN or UPC
884107141022
We're here for you
with Service Centers across the country - We have your back