Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Media Mapping Style
HFWC
Output Bore Shaft Dia.
1 in
Motor Frame Size
B556C
Style
Right Angle
Material
Cast Iron, Standard Paint
Media Mapping Hollow Bore
P16
Ratio
300:1
Output Shaft
Hollow
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Base Mounting Attachment
No Base
Fan Cooled
No
Center Distance
2.62 in
Standard
AGMA Service Class I
Media Mapping Output
H
Rated Efficiency
49%
Output Torque
1950 lb-in
Center Distance Code
726
Input Motor HP
0.33
Output Speed
5.8 rpm
Input Power Rating
0.37 hp, 0.276 kW
Output Shaft Projection
Hollow Output
Weight
55.1 LB
EAN or UPC
884107195261
We're here for you
with Service Centers across the country - We have your back