Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.37 hp, 0.276 kW
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Ratio
300:1
Reduction Type
Double
Fan Cooled
No
Media Mapping Hollow Bore
P19
Rated Efficiency
49%
Output Torque
1950 lb-in
Standard
AGMA Service Class I
Input Motor HP
0.33
Output Shaft Projection
Hollow Output
Media Mapping Style
HFWC
Center Distance
2.62 in
Output Bore Shaft Dia.
1.188 in
Style
Right Angle
Center Distance Code
726
Media Mapping Output
H
Output Speed
5.8 rpm
Weight
55.1 LB
EAN or UPC
884107184029
We're here for you
with Service Centers across the country - We have your back