Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1950 lb-in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Reduction Type
Double
Output Shaft Projection
Hollow Output
Media Mapping Style
HFWC
Center Distance
2.62 in
Standard
AGMA Service Class I
Rated Efficiency
45%
Ratio
400:1
Output Speed
4.4 rpm
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Fan Cooled
No
Output Shaft
Hollow
Motor Frame Size
B556C
Media Mapping Hollow Bore
P15
Style
Right Angle
Media Mapping Output
H
Center Distance Code
726
Output Bore Shaft Dia.
0.938 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Input Power Rating
0.31 hp, 0.231 kW
Base Mounting Attachment
No Base
Weight
55.1 LB
EAN or UPC
884107167916
We're here for you
with Service Centers across the country - We have your back