Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.62 in
Standard
AGMA Service Class I
Input Power Rating
0.31 hp, 0.231 kW
Media Mapping Hollow Bore
P23
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Motor HP
0.25
Style
Right Angle
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Output
H
Center Distance Code
726
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.438 in
Material
Cast Iron, Standard Paint
Media Mapping Style
HFWC
Output Speed
4.4 rpm
Reduction Type
Double
Output Shaft Projection
Hollow Output
Ratio
400:1
Rated Efficiency
45%
Fan Cooled
No
Output Torque
1950 lb-in
Output Shaft
Hollow
Weight
67.1 LB
EAN or UPC
884107351001
We're here for you
with Service Centers across the country - We have your back