Skip to content Skip to navigation menu
Boston GearHFWC726-600-B5-H-P26

HFWC726-600-B5-H-P26

700 Series 600:1 Ratio Hollow Assembly Double Reduction Without Base Worm Gear Reducer
Item #114049107
  • Double Reduction
  • 600:1 Ratio
  • Hollow Assembly
Boston GearHFWC726-600-B5-H-P26
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 600:1 Ratio
  • Hollow Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard AGMA Service Class I
Output Speed 2.9 rpm
Output Torque 2000 lb-in
Material Cast Iron, Standard Paint
Style Right Angle
Base Mounting Attachment No Base
Center Distance 2.62 in
Media Mapping Hollow Bore P26
Output Shaft Projection Hollow Output
Input Power Rating 0.25 hp, 0.186 kW
Media Mapping Output H
Reduction Type Double
Ratio 600:1
Center Distance Code 726
Output Shaft Hollow
Output Torque Rating Range [Max] 2499 lb-in, 234 Nm
Motor Frame Size B556C
Output Bore Shaft Dia. 1.625 in
Output Torque Rating Range [Min] 2000 lb-in, 160 Nm
Media Mapping Style HFWC
Rated Efficiency 37%
Fan Cooled No
Input Motor HP 0.25
Weight 67.1 LB
EAN or UPC 884107617954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison