Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Center Distance
2.62 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Ratio
150:1
Media Mapping Hollow Bore
P19
Output Speed
11.7 rpm
Style
Right Angle
Output Shaft
Hollow
Output Torque
1840 lb-in
Media Mapping Output
H
Output Shaft Projection
Hollow Output
Media Mapping Style
HFWC
Rated Efficiency
61%
Media Mapping Base
B
Output Bore Shaft Dia.
1.188 in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Standard
AGMA Service Class I
Input Motor HP
0.75
Center Distance Code
726
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Power Rating
0.56 hp, 0.418 kW
Motor Frame Size
B556C
Reduction Type
Double
Material
Cast Iron, Standard Paint
Weight
70.1 LB
EAN or UPC
884107387536
We're here for you
with Service Centers across the country - We have your back