Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
HFWC
Media Mapping Hollow Bore
P20
Output Shaft Projection
Hollow Output
Input Motor HP
0.75
Output Bore Shaft Dia.
1.25 in
Media Mapping Base
R
Fan Cooled
No
Rated Efficiency
67%
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Power Rating
0.75 hp, 0.559 kW
Output Speed
17.5 rpm
Media Mapping Output
H
Output Shaft
Hollow
Style
Right Angle
Material
Cast Iron, Standard Paint
Output Torque
1785 lb-in
Motor Frame Size
B556C
Standard
AGMA Service Class I
Center Distance Code
726
Ratio
100:1
Center Distance
2.62 in
Weight
66.1 LB
EAN or UPC
884107199313
We're here for you
with Service Centers across the country - We have your back