Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
100:1
Media Mapping Output
H
Output Shaft
Hollow
Output Shaft Projection
Hollow Output
Style
Right Angle
Rated Efficiency
67%
Reduction Type
Double
Output Speed
17.5 rpm
Material
Cast Iron, Standard Paint
Center Distance Code
726
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Base
R
Media Mapping Style
HFWC
Media Mapping Hollow Bore
P31
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.938 in
Fan Cooled
No
Motor Frame Size
B556C
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Motor HP
0.75
Center Distance
2.62 in
Output Torque
1785 lb-in
Input Power Rating
0.75 hp, 0.559 kW
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Weight
78.1 LB
EAN or UPC
889208034655
We're here for you
with Service Centers across the country - We have your back