Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
3 in
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Bore Shaft Dia.
1.25 in
Media Mapping Style
HFWC
Media Mapping Hollow Bore
P20
Media Mapping Output
H
Motor Frame Size
B556C
Reduction Type
Double
Fan Cooled
No
Center Distance Code
730
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Input Motor HP
1
Output Torque
3250 lb-in
Material
Cast Iron, Standard Paint
Output Speed
17.5 rpm
Input Power Rating
1.24 hp, 0.925 kW
Output Shaft Projection
Hollow Output
Rated Efficiency
73%
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Ratio
100:1
Output Shaft
Hollow
Style
Right Angle
Weight
90.1 LB
EAN or UPC
884107386188
We're here for you
with Service Centers across the country - We have your back