Skip to content Skip to navigation menu
Boston GearHFWC730-100-B5-H-P22

HFWC730-100-B5-H-P22

700 Series 100:1 Ratio Hollow Assembly Double Reduction Without Base Worm Gear Reducer
Item #111465645
  • Double Reduction
  • 100:1 Ratio
  • Hollow Assembly
Boston GearHFWC730-100-B5-H-P22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • Hollow Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Hollow
Output Torque Rating Range [Max] 3499 lb-in, 399 Nm
Standard AGMA Service Class I
Input Motor HP 1
Media Mapping Output H
Base Mounting Attachment No Base
Fan Cooled No
Output Speed 17.5 rpm
Center Distance Code 730
Output Bore Shaft Dia. 1.375 in
Output Torque 3250 lb-in
Style Right Angle
Center Distance 3 in
Motor Frame Size B556C
Ratio 100:1
Output Shaft Projection Hollow Output
Media Mapping Style HFWC
Input Power Rating 1.24 hp, 0.925 kW
Output Torque Rating Range [Min] 2500 lb-in, 310 Nm
Reduction Type Double
Rated Efficiency 73%
Material Cast Iron, Standard Paint
Media Mapping Hollow Bore P22
Weight 83.1 LB
EAN or UPC 884107213989
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison