Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Hollow Bore
P28
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Center Distance Code
730
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Center Distance
3 in
Reduction Type
Double
Input Motor HP
1
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Ratio
100:1
Media Mapping Output
H
Standard
AGMA Service Class I
Media Mapping Style
HFWC
Output Speed
17.5 rpm
Input Power Rating
1.24 hp, 0.925 kW
Output Shaft Projection
Hollow Output
Style
Right Angle
Output Bore Shaft Dia.
1.75 in
Motor Frame Size
B556C
Output Torque
3250 lb-in
Rated Efficiency
73%
Fan Cooled
No
Weight
83.1 LB
EAN or UPC
884107631066
We're here for you
with Service Centers across the country - We have your back