Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
8.8 rpm
Material
Cast Iron, Standard Paint
Media Mapping Style
HFWC
Reduction Type
Double
Input Power Rating
0.76 hp, 0.567 kW
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Shaft Projection
Hollow Output
Base Mounting Attachment
No Base
Ratio
200:1
Center Distance Code
730
Input Motor HP
0.75
Output Shaft
Hollow
Center Distance
3 in
Rated Efficiency
63%
Media Mapping Output
H
Standard
AGMA Service Class I
Style
Right Angle
Media Mapping Hollow Bore
P20
Fan Cooled
No
Output Torque
3477 lb-in
Motor Frame Size
B556C
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Weight
90.1 LB
EAN or UPC
884107401188
We're here for you
with Service Centers across the country - We have your back