Skip to content Skip to navigation menu
Boston GearHFWC730-300-B5-H-P20

HFWC730-300-B5-H-P20

700 Series 300:1 Ratio Hollow Assembly Double Reduction Without Base Worm Gear Reducer
Item #114048459
  • Double Reduction
  • 300:1 Ratio
  • Hollow Assembly
Boston GearHFWC730-300-B5-H-P20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • Hollow Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type Double
Base Mounting Attachment No Base
Output Torque Rating Range [Min] 3500 lb-in, 400 Nm
Center Distance 3 in
Output Bore Shaft Dia. 1.25 in
Fan Cooled No
Output Shaft Hollow
Center Distance Code 730
Input Motor HP 0.50
Media Mapping Style HFWC
Input Power Rating 0.57 hp, 0.425 kW
Output Shaft Projection Hollow Output
Standard AGMA Service Class I
Ratio 300:1
Material Cast Iron, Standard Paint
Rated Efficiency 58%
Output Speed 5.8 rpm
Style Right Angle
Output Torque 3612 lb-in
Motor Frame Size B556C
Media Mapping Hollow Bore P20
Media Mapping Output H
Output Torque Rating Range [Max] 3999 lb-in, 499 Nm
Weight 90.1 LB
EAN or UPC 889208129863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison