Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.32 hp, 0.239 kW
Center Distance
3 in
Output Torque
3717 lb-in
Output Shaft
Hollow
Fan Cooled
No
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Speed
2.9 rpm
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Input Motor HP
0.25
Output Shaft Projection
Hollow Output
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.188 in
Ratio
600:1
Standard
AGMA Service Class II
Media Mapping Hollow Bore
P19
Rated Efficiency
53%
Material
Cast Iron, Standard Paint
Reduction Type
Double
Style
Right Angle
Center Distance Code
730
Media Mapping Output
H
Base Mounting Attachment
No Base
Media Mapping Style
HFWC
Weight
83.1 LB
EAN or UPC
191191892328
We're here for you
with Service Centers across the country - We have your back