- Female Rod End, Right Hand, Precision Grade, 5/8" Bore, 5/8-18 Thread, Regreasable
features
- Resist corrosion
- Steel alloy, heat-treated plated outer member
- 52100 steel heat-treated plated ball
- Alloy steel, heat-treated plated insert
| Static Load Rating [Max] | 17955 lbf |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Base Dia. | 1 in |
| Lubrication | Relubricatable |
| Lube Fitting | w/ Lube Fitting |
| Thread Size | 5/8 |
| Ball Dia. | 1 1/8 in |
| Ball Flat Dia. | 0.832 in |
| Length Through Bore | 0.75 in |
| Housing Width | 9/16 in |
| Threads per Inch | 18 |
| Grade | Precision |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Head Diameter | 1 1/2 in |
| Thread Type | UNF |
| Misalignment Range | ±8° |
| Bore Size | 0.625 in - 5/8 in |
| Ball Material | Chrome Plated 52100 Steel |
| Bearing Type | Plain Bearing |
| Weight | 0.421 LB |
| EAN or UPC | 781711483282 |

