- Female Rod End, Left Hand, Precision Grade, 3/8" Bore, 3/8-24 Thread, Regreasable
features
- Resist corrosion
- Steel alloy, heat-treated plated outer member
- 52100 steel heat-treated plated ball
- Alloy steel, heat-treated plated insert
| Bore Size | 0.375 in - 3/8 in |
| Threads per Inch | 24 |
| Ball Dia. | 0.718 in |
| Base Dia. | 11/16 in |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 9544 lbf |
| Ball Material | Chrome Plated 52100 Steel |
| Grade | Precision |
| Length Through Bore | 0.5 in |
| Misalignment Range | ±6° |
| Insert Material | Plated Alloy Steel or Stainless Steel |
| Ball Flat Dia. | 0.517 in |
| Thread Size | 3/8 |
| Housing Width | 0.406 in |
| Lube Fitting | w/ Lube Fitting |
| Head Diameter | 1 in |
| Housing Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Left Hand |
| Thread Pitch | N/A |
| Weight | 0.142 LB |
| EAN or UPC | 781711483329 |

