- 8 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 3" Pitch Diameter
- 1" Nominal Bore
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Coniflex® tooth form for increased life and smoother, quieter operation
| Hardened Teeth | With Hardened Teeth |
| Torque at 1200 RPM | 310 lb/in |
| No. of Teeth | 24 |
| Pitch Diameter | 3 in |
| Torque at 200 RPM | 630 lb/in |
| Hub Dia. | 2 1/2 in |
| Bore Size | 1 in |
| Keyway | w/Keyway & Setscrew |
| Torque at 1800 RPM | 242 lb/in |
| Diametral Pitch | 8 |
| Spiral Direction | Straight |
| Length Through Bore | 1.786 in |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Torque at 900 RPM | 371 lb/in |
| Outside Dia. | 3.18 in |
| Torque at 300 RPM | 567 lb/in |
| Mounting Distance | 2 3/4 in |
| Torque at 600 RPM | 452 lb/in |
| Weight | 2.201 LB |
| EAN or UPC | 781711123621 |

